0
1
2
3

DisplayPort to VGA Video Adapter Converter

Order Code: ZT1090807S

£22.99 Inc VAT (20%)


Description

DisplayPort to VGA Video Adapter Converter

Specifications for DisplayPort to VGA Video Adapter Converter
  • Length
    279.4mm
  • Width
    35mm
  • Power Type
    Bus-Powered
  • Material
    Plastic
  • Height
    20mm
  • Class
    B
  • Colour
    Black
  • Weight
    43kg
  • Operating Temperature
    0°C to 45°C
  • MFR Part No.
    DP2VGA2
  • Depth
    279mm
  • Cable Length
    0.225m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome