0
1
2
3
4

DVI to DisplayPort Adapter with USB Power - 1920 x 1200

Order Code: ZT1090029S

£39.99 Inc VAT (20%)


Description

DVI-D to DP Video Adapter - DVI to DisplayPort Converter

Specifications for DVI to DisplayPort Adapter with USB Power - 1920 x 1200
  • Weight
    150kg
  • Colour
    Black
  • Length
    172mm
  • Operating Temperature
    0°C to 55°C
  • Width
    143mm
  • Height
    32mm
  • Power Source
    USB-Powered
  • Class
    B
  • Power Type
    Bus-Powered
  • MFR Part No.
    DVI2DP2
  • Depth
    58mm
  • Cable Length
    0.254m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome