Mini Display port adaptor dp dvi

Order Code: ZT1536431S

£19.35 Inc VAT (20%)
£25.9925.5% off
QuantityPriceDiscount
0 - -1£21.114%
0 - 0£20.238%
1 +£19.3512%


Description

Startech Mini Display port adaptor dp dvi The MDP2DVI3 Mini DisplayPort� to DVI Adapter lets you connect your Mini DisplayPort video source (such as any of your MacBook� or Microsoft� Surface� Pro devices with mDP) to a DVI monitor, projector, or display, eliminating the expense of having to upgrade to a Mini DisplayPort-capable monitor. Compatible with Intel� Thunderbolt�, when connected directly to a supporting DisplayPort over Thunderbolt� I/O port, the adapter supports display or projector resolutions up to 1920x1200 (WUXGA) and is compliant with HDCP standards. MDP2DVI3 is a passive adapter that requires a DP++ port (DisplayPort++), meaning that DVI and HDMI� signals can also be passed through the port. Backed by a StarTech. com 3-year warranty and free lifetime technical support.

See full description
Specifications for Mini Display port adaptor dp dvi
  • Form
    Adapter
  • Cable Length
    130mm
  • Connection
    Mini DisplayPort to DVI-I
  • Colour
    Black
  • Type
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome