Mini DisplayPort to DVI Active Adapter

Order Code: ZT1536531S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

StarTech Mini DisplayPort to DVI Active Adapter The MDP2DVIS Mini DisplayPort to DVI Active Adapter (single-link) lets you connect your Mini-DisplayPort video source to a DVI-D display, including televisions and Apple Cinema Display HD, eliminating the expense of having to upgrade to a DisplayPort capable monitor. Unlike passive video adapters, this Mini DisplayPort to DVI adapter offers an active conversion for use with any Mini DisplayPort output - ideal for graphics cards that are not capable of outputting multi-mode DP++ signals (e. g. ATI Eyefinity). Supporting resolutions up to 1920x1200, this compact device provides a simple solution for adapting PC or Mac� Mini-DisplayPort output for DVI monitors, televisions or projectors. The Mini DP to DVI adapter is compatible with Intel� Thunderbolt�, when connected directly to a supporting DisplayPort over Thunderbolt� I/O port. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Mini DisplayPort to DVI Active Adapter
  • Weight
    38g
  • Connection
    Mini DisplayPort to DVI
  • Type
    AV Cables
  • Colour
    Black
  • Form
    AV Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome