Mini DisplayPort to DVI Video Adapter

Order Code: ZT1536406S

£13.99 Inc VAT (20%)


Description

StarTech Mini DisplayPort to DVI Video Adapter The StarTech.com MDP2DVI Mini DisplayPort DVI Adapter Cable offers a cost-effective DVI/Mini DisplayPort link, letting you connect a DVI computer monitor to a device with a Mini DisplayPort output while saving the expense of upgrading the monitor for compatibility.

MDP2DVI is a passive adapter that requires a DP++ port (DisplayPort++), meaning that DVI and HDMI signals can also be passed through the port.

Compatible with IntelÆ Thunderboltô, when connected directly to a supporting DisplayPort over Thunderboltô I/O port.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Mini DisplayPort to DVI Video Adapter
  • Colour
    Black
  • Weight
    31g
  • Connection
    Mini DisplayPort to DVI
  • Type
    AV Cables
  • Form
    AV Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome