Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
Mini DisplayPort to HDMI 4K Audio/Video Converter mDP 1.2 to HDMI Active Adapter for UltraBook/Laptop 4K @ 30 Hz - Black
By StarTech.com
Order Code:
ZT1090364S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/mini-displayport-to-hdmi-4k-audio-video-converter-mdp-1-2-to-hdmi-active-adapter-for-ultrabook-laptop-4k-30-hz-black/p/ZT1090364S
Add to quotation
View all DVI Adaptors & Cables
Description
Mini DisplayPort / mDP 1.2 to HDMI Adapter Converter - 4K
Specifications
Specifications for Mini DisplayPort to HDMI 4K Audio/Video Converter mDP 1.2 to HDMI Active Adapter for UltraBook/Laptop 4K @ 30 Hz - Black
Width
27mm
Power Type
Bus-Powered
Class
B
Height
13mm
Colour
Black
Operating Temperature
0°C to 45°C
Weight
16kg
Length
219mm
MFR Part No.
MDP2HD4KS
Cable Length
0.15m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome