StarTech 1ft DVI D to 2x DVI D Splitter

Order Code: ZT1535584S

£16.99 Inc VAT (20%)


Description

StarTech 1ft DVI D to 2x DVI D Splitter Connect two DVI-D displays simultaneously to a single DVI-D video source.
The DVISPL1DD 1ft DVI-D Splitter Cable lets you connect two DVI-D displays, or projectors to a single DVI-D digital video output port on your computer.
Backed by StarTech.comís lifetime warranty, the DVISPL1DD is a reliable and cost-effective solution for dual DVI monitor configurations.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1ft DVI D to 2x DVI D Splitter
  • MFR Part No.
    8STDVISPL1DD
  • Type
    External Computer Cables
  • Cable Length
    300mm
  • Weight
    153g
  • Colour
    Black
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    DVI-D (Male) to DVI-D (Female)
  • Form
    Dvi Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome