StarTech 1m USB C to DisplayPort Adapter Cable

Order Code: ZT1538391S

£52.79 Inc VAT (20%)
£64.9918.5% off
QuantityPriceDiscount
1 +£52.794%


Description

StarTech 1m USB C to DisplayPort Adapter Cable This?USB-C to DisplayPort cable?lets you connect your?Thunderbolt 3 or?USB Type-C enabled device to a?4K?DisplayPort?monitor?with just one cable, providing?you?with a?convenient, clutter-free solution.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m USB C to DisplayPort Adapter Cable
  • Cable Length
    1 M
  • Weight
    34g
  • Width
    20mm
  • Depth
    1000mm
  • Height
    10mm
  • Colour
    Black
  • Connection
    USB-C to DisplayPort
  • Form
    DisplayPort Cable
  • Type
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome