StarTech 20ft Dual Link DVI I Cable

Order Code: ZT1535691S

£26.99 Inc VAT (20%)

Currently unavailable

Description

StarTech 20ft Dual Link DVI I Cable Provides a high-speed, crystal-clear connection to your DVI digital devices, with a long 20-foot cable.
The DVIIDMM20 DVI-I Dual Link cable features 2 male DVI-I (29-pin) connectors and offers 20 feet in cable length, making it perfect for longer connections between your desktop or laptop computer and a DVI-I monitor or projector.
The 20ft DVI-I male to male cable supports resolutions of up to 2560x1600 and transmission rates of up to 9.9 Gbits/sec, and is fully compliant with DVI DDWG standards.
Designed and constructed for maximum durability, this high quality video cable is backed by StarTech.com's Lifetime Warranty.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 20ft Dual Link DVI I Cable
  • Weight
    757g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome