StarTech 2m HDMI to DVI D Cable

Order Code: ZT1538331S

£11.99 Inc VAT (20%)


Description

StarTech 2m HDMI to DVI D Cable Connect an HDMIÆ-enabled output device to a DVI-D display, or a DVI-D output device to an HDMI-capable display.
The HDDVIMM2M 2-metre HDMIÆ to DVI-D cable enables you to connect a DVI-D video card (or other DVI-D output device) to a display that incorporates HDMI technology; the cable supports bi-directional operation that also allows the reverse configuration, delivering digital video from an HDMI-enabled output to a DVI-D capable display.
A valuable addition to any digital signage, multimedia or home theatre application, this high performance cable is designed to provide the best quality picture available through either HDMI technology or DVI digital connections.
This durably constructed HDMI-DVI-D cable is backed by StarTech.com's Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 2m HDMI to DVI D Cable
  • Cable Length
    2 M
  • Weight
    160g
  • Type
    AV Cables
  • Connection
    HDMI (Male) to DVI-D (Male)
  • Colour
    Black
  • Form
    HDMI Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome