Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
USB 3.0 to DisplayPort Adapter - DisplayLink Certified - 4K 30Hz
By StarTech.com
Order Code:
ZT1088930S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/usb-3-0-to-displayport-adapter-displaylink-certified-4k-30hz/p/ZT1088930S
Add to quotation
View all DVI Adaptors & Cables
Description
4K USB Video Card - USB 3.0 to DisplayPort Graphics Adapter
Specifications
Specifications for USB 3.0 to DisplayPort Adapter - DisplayLink Certified - 4K 30Hz
Height
15mm
Class
B
Power Source
USB-Powered
Material
Plastic
Weight
60kg
Width
45mm
Power Type
Bus-Powered
Length
90mm
Colour
Black
Operating Temperature
10°C to 40°C
MFR Part No.
USB32DP4K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome