Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
USB-C to Display Port Cable 2M CB55388
By V7
Order Code:
ZT1505221S
£31.99
each
Inc VAT (20%)
£255.92 minimum order value
Quantity
Price
Discount
1 - 9
£31.99
0%
10 +
£30.71
4%
8
Add to basket
Minimum order quantity: 8.
Get it by
Mon, 30th Dec
In Stock
GBP
255.92
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/usb-c-to-display-port-cable-2m-cb55388/p/ZT1505221S
Add to quotation
View all DVI Adaptors & Cables
Description
Usb-C To Displayport Cable 2m Usb-C To Displayport Cable 2mblk
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to Display Port Cable 2M CB55388
Data Transfer Rate
32.4 Gbit/s
Cable Length
2 M
Weight
27g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome