Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
USB-C to DisplayPort Adapter with USB Power Delivery - 4K 60Hz
By StarTech.com
Order Code:
ZT1089221S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/usb-c-to-displayport-adapter-with-usb-power-delivery-4k-60hz/p/ZT1089221S
Add to quotation
View all DVI Adaptors & Cables
Description
USB C to DisplayPort Adapter with USB PD - USB-C Adapter
Specifications
Specifications for USB-C to DisplayPort Adapter with USB Power Delivery - 4K 60Hz
Class
B
Power Type
Bus-Powered
Operating Temperature
0°C to 40°C
Weight
22kg
Colour
Black
Length
187mm
Width
43mm
Material
Plastic
Height
12mm
MFR Part No.
CDP2DPUCP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome