Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
Usb-C To Displayport Cable 21Cm
By Manhattan
Order Code:
ZT1557841S
£47.99
each
Inc VAT (20%)
£383.92 minimum order value
Quantity
Price
Discount
1 - 9
£47.99
0%
10 +
£46.07
4%
8
Add to basket
Minimum order quantity: 8.
Get it by
Mon, 30th Dec
In Stock
GBP
383.92
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/usb-c-to-displayport-cable-21cm/p/ZT1557841S
Add to quotation
View all DVI Adaptors & Cables
Description
Usb-C To Displayport Cable 21cm -4k/30hz Male/Female Black Blist
Tags:
#BulkDiscount
Specifications
Specifications for Usb-C To Displayport Cable 21Cm
Depth
45mm
Weight
23g
Height
14.5mm
Width
43mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome