Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
USB-C to DVI Adapter
By StarTech.com
Order Code:
ZT1089267S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/usb-c-to-dvi-adapter/p/ZT1089267S
Add to quotation
View all DVI Adaptors & Cables
Description
USB Type-C to DVI adapter - USB-C to Video Converter - Black
Specifications
Specifications for USB-C to DVI Adapter
Height
14.5mm
Operating Temperature
0°C to 45°C
Class
B
Width
37mm
Weight
28kg
Colour
Black
Length
162mm
Power Type
Bus-Powered
MFR Part No.
CDP2DVI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome