USB C to DVI Dual Link Adapter

Order Code: ZT1538474S

£69.99each Inc VAT (20%)
£139.98 minimum order value

Minimum order quantity: 2.

Description

USB C to DVI Dual Link Adapter This USB-C to DVI adapter (digital only) lets you connect your USB Type-C device to any DVI display, including televisions, Apple Cinema HD Display and other DVI dual-link monitors.

Ultimate Compatibility
With an active conversion, this USB Type-C to DVI adapter ensures compatibility with DVI dual-link monitors and displays, which eliminates having to upgrade your DVI display to a newer model for the sake of compatibility.
Ideal for Travel
With its compact, lightweight design, this active USB-C to DVI-I adapter offers a convenient travel accessory to carry with your USB-C-equipped computer, fitting easily into your laptop bag or carrying case. Its ultra-portable design makes this display adapter perfect for BYOD (Bring Your Own Device) applications at the office, or on the road.

As well, this DVI converter is powered by the host device's USB-C port, eliminating the need for additional cords or chargers.
Uncompromised Picture Quality
This DVI adapter can handle full dual-link resolutions up to 2560x1600 with the ability to mirror your display or extend your desktop. Alternatively, the USB 3.1 to DVI adapter can support single-link displays with resolutions up to 1920x1080.

With easy plug-and-play connectivity, this DVI video adapter offers a hassle-free setup.

CDP2DVIDP is backed by a StarTech.com 3-year warranty and free lifetime technical support.
Note: This adapter features a DVI-I connector that will output a digital signal only. It does not support passive VGA.

See full description
Specifications for USB C to DVI Dual Link Adapter
  • Colour
    Grey
  • Form
    Video Adapters
  • Warranty
    3 Year Warranty
  • Weight
    65g
  • Dimensions
    13 x 86 x 45mm
  • Type
    Av Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome