Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Audio Studio Pro Binaural Wireless Over Ear Headphones Black
By JLab
Order Code:
ZT2123915S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/audio-studio-pro-binaural-wireless-over-ear-headphones-black/p/ZT2123915S
Add to quotation
View all Earbuds & Headphones
Description
JLab Audio Studio Pro Binaural Wireless Over Ear Headphones Black
Specifications
Specifications for Audio Studio Pro Binaural Wireless Over Ear Headphones Black
Weight
141g
Function
Media Player Headphones
Colour
Black
Standby
400hours
Type
Headphones
Battery Life
50+hours
Form
On Ear Headphones
Microphone
Yes
Connection
Bluetooth 5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome