D4253 True Mute Green

Order Code: ZT3377957S

£69.99 Inc VAT (20%)


Description

NO NOICE. JUST SOUND.

Want to truly shut out the background noise? Then Defunc TRUE MUTE, with its three sound modes and soft silicone earplugs, is for you. Easily switch between ANC (active noise cancellation) , transparency and normal mode using touch command. Let the ear plugs adjust themselves to snugly fit your ear shape. Enjoy your sound – and your sound only.MAIN FEATURES

Active noise cancellation (ANC) sound mode
Transparency sound mode
Normal sound mode
Snug secure fit
Long-lasting comfort
Powerful sound
Touch control
Dual microphones
30 h total playtime
5 h playtime with ANC per charge
7-8 h playtime without ANC per charge
Bluetooth 5.0
10 m wireless range
IPX4 water resistance
USB-C
1.5 h charging time
80 h standby time
IN THE BOX

Charging case
USB-C cable
3 pairs of silicone ear plugs in size S/M/L

See full description
Specifications for D4253 True Mute Green
  • Product Type
    Earplugs
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome