Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Deluxe 3.5MM Stereo Headphones J154590
By V7
Order Code:
ZT1484191S
£26.99
each
Inc VAT (20%)
£296.89 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Thu, 13th Mar
In Stock
GBP
296.89
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/deluxe-3-5mm-stereo-headphones-j154590/p/ZT1484191S
Add to quotation
View all Earbuds & Headphones
Description
Deluxe 3.5mm Stereo Headphones W/Vol Control 1.8m Cable In
Specifications
Specifications for Deluxe 3.5MM Stereo Headphones J154590
Depth
68mm
Cable Length
1.8m
Width
148mm
Height
188mm