0
1
2

Dudao Wireless Earphones Bluetooth V5.3 USB-C Charging White

Order Code: ZT3949548S

£23.99 Inc VAT (20%)


Description

MAPLIN SKU: MAP702 Barcode: 5055189040274 MPN: 207PAM

Features
Bluetooth Version 5.3
Bluetooth range approx 12m
Integrated microphone to take hands-free calls
Up to 6 hours of music playback
Included 400mAh charging case
LED dispay of the charging status of the case and individual headphones
Listen to music and podcasts on the go with these Maplin Dudao Wireless Earphones Bluetooth V5.3 USB-C Charging. Connect to your phone and laptop with Bluetooth 5.3 technology. This update ensures the best sound quality and connection when playing your music. Operating distance is 12m. It also features an integrated microphone to take hands-free calls from your phone or laptop using these earphones. The in-ear noise cancelling deep bass blocks out any background noise.


The Ear Bud's battery is good for about 6 hours of music playback and can be re-charged in just an hour via the included charging case. The case includes a handy LED dispay of the charging status of the case and individual headphones. It will help you keep an eye on available power and get you back listening again.

Compatible with all Bluetooth enabled devices including Apple iPhone, Samsung Galaxy, Google Pixel, Xiaomi, Honor smartphones, Apple Macbook, Lenovo Thinkpad, HP, Dell Laptops, Chromebook, iPad Pro, iPad Air and many more.

Specifications
Type: In-ear
Colour: White
Bluetooth version: 5.3
Operating range: 12m
Ear Bud Battery: 3.7V 35mAH, 1 hour charging time
Battery life: approx 6 hours music/3 hours talk/30 hours standby
Charging Case Battery: 3.7V 400mAh, 1.5 hours charging time
Power input: USB-C

See full description
Specifications for Dudao Wireless Earphones Bluetooth V5.3 USB-C Charging White
  • Colour
    White
  • Type
    In-ear
  • Product Type
    Wireless Earphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome