Dudao Wireless Headphones Bluetooth V5.3 Noise Cancelling Black
0
1
2

Dudao Wireless Headphones Bluetooth V5.3 Noise Cancelling Black

Order Code: ZT3949545S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

MAPLIN SKU: MAP701 Barcode: 5055189040267 MPN: 107PAM

Features
Bluetooth V5.3
Bluetooth range approx 10m
Integrated microphone to take hands-free calls
Up to 25 hours of music playback
250mAh, rechargeable battery
Comfortable to use and perfectly fitted to the shape of the ear
These Maplin Dudao Wireless Headphones Bluetooth V5.3 Noise Cancelling frees you from that tangle of cables. Wireless headphones give you the freedom to move and enjoy pure, clear sound. Comfortable to use and perfectly fitted to the shape of the ear, these headphones will bring you the joy of music wherever you are. It also features an integrated microphone to take hands-free calls from your phone or laptop using these earphones.


Connect to your phone and laptop with Bluetooth 5.3 technology. This update ensures the best sound quality and connection when playing your music. Operating distance is 10m. Combining active and passive noise reduction these headphones can significantly block out the low & mid frequency noises planes, car engines and train commutes create. Listen to your favourite movie, podcast or music in peace! Use the audio cable provided to plug into an aeroplanes audio system and sit back and enjoy hours of comfortable audio with the cushioned earpads which cover the whole ear.

The built in, rechargeable 250mAh battery is good for about 25 hours of music playback and can be re-charged in just 3 hours via the included USB-C - USB-A cable.

Compatible with all Bluetooth enabled devices including Apple iPhone, Samsung Galaxy, Google Pixel, Xiaomi, Honor smartphones, Apple Macbook, Lenovo Thinkpad, HP, Dell Laptops, Chromebook, iPad Pro, iPad Air and many more.

Specifications
Type: Over-Ear
Colour: Black
Bluetooth version: 5.3
Bluetooth working frequency: 20Hz to 20KHz
Operating range: up to 10m
Speaker size: 40mm
Volume control
Battery: 3.7V 250mAh, 3 hours charging time
Battery life: approx 25 hours
Power input: USB-C
3.5mm audio port
USB-C and Aux Cable included

See full description
Specifications for Dudao Wireless Headphones Bluetooth V5.3 Noise Cancelling Black
  • Colour
    Black
  • Product Type
    Wireless Headphones
  • Type
    Over-Ear