Ear (a) Tws Bluetooth Black Earbuds

Order Code: ZT4972793S

£83.99 Inc VAT (20%)


Description

Made for every part of every day, Ear (a) is for the music lovers.<br><br>In signature Nothing fashion, Ear (a) evolves our transparent design but takes an iconic new direction with a fresh bubble design. Your pocket's new best friend.<br><br>Ear (a) automatically checks for noise leakage between the earbud and your ear canal, then applies more noise cancellation to make up for it. So you receive the best possible noise cancellation. Happens every time you put them in.<br><br>Next-level escapism. Switch between 3 levels of noise cancellation, or let Ear (a) take control. By selecting 'Adaptive' in the Nothing X app, Ear (a) automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.<br><br>With a driver designed to protect each and every detail, high notes hit deeper and lows feel richer.<br><br>All talk, all action. Weve made space for a bigger battery without compromising on sound. So you can listen for longer.<br><br>Clear as day. Ear (a) isolates your voice from everyday distractions so calls on-the-go feel like face-to-face conversations. With a new talk mic and extra airway on the stem for wind to pass through, weve reduced interference. Ear (2) .

See full description
Specifications for Ear (a) Tws Bluetooth Black Earbuds
  • Weight
    4.8gx2
  • Function
    Media Player Headphones
  • Microphone
    Yes
  • Product Type
    Headphones
    Earbuds
  • Sweat Resistance Rating
    IP54
  • Colour
    Black
  • Connection
    Bluetooth 5.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome