Ear Tws Bluetooth White Earbuds + Case

Order Code: ZT4972816S

£114.99 Inc VAT (20%)


Description

Ear is an expression of elite craftsmanship. We've hand-picked premium materials like ceramic that are designed to pack more richness for the most authentic sound.<br><br>Transparency celebrates the beauty of raw technology. Ear honours Nothings roots while giving our trademark design a new chapter.<br><br>A product of meticulous engineering and design, Ear debuts a robust, new ceramic diaphragm that delivers even more clarity and sound accuracy than before. A challenge for engineers but a clear winner for sound.<br><br>Beyond materials, weve also focused on structure. Increasing the diaphragms movement for even deeper bass.<br><br>Ultra compact but beyond powerful. Our 11 mm driver delivers an unbeatable audio experience.<br><br>Nothing but the music. With up to 45 dB Active Noise Cancellation, Ear features our most effective and intelligent noise cancelling powers yet.<br><br>Ear automatically checks for noise leakage between the earbud and your ear canal, then applies more noise cancellation to make up for it. So you receive the best possible noise cancellation. Happens every time you put them in.<br><br>Next-level escapism. Switch between 3 levels of noise cancellation. Or let Ear take control. By selecting 'Adaptive' in the Nothing X app, Ear automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.

See full description
Specifications for Ear Tws Bluetooth White Earbuds + Case
  • Weight
    4.62g
  • Sweat Resistance Rating
    IP54
  • Function
    Media Player Headphones
  • Microphone
    Yes
  • Product Type
    Earbuds
    Headphones
  • Colour
    White
  • Connection
    Bluetooth 5.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome