FreeBuds 5i TWS Ear Buds + Charge Case

Order Code: ZT4781734S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Enjoy clear and quality sound from your Bluetooth earphones backed up by HI-RES certification with a tailor made listening experience. Multi-mode active noise cancelling, adapts to your surroundings (busy airports, noisy stations, offices, quiet home) . The wireless earbuds can deliver up to 28 hours of music playback when used with the charging case, and play 4 hours of audio on a quick 15-minute charge. Compact and comfortable in ear headphones with 3 sizes of soft silicone ear tips and lightweight charging case, for customized comfort. HUAWEI Buds 5i can simultaneously connect to two devices at once. The audio connection centre in the AI Life app makes it easy to manage devices connected to the earbuds.

See full description
Specifications for FreeBuds 5i TWS Ear Buds + Charge Case
  • Type
    Headphones
  • Microphone
    Yes
  • Connection
    Blutooth 5.2
  • Sweat Resistance Rating
    IP54
  • Colour
    Blue
  • Form
    Earbuds
  • Function
    Media Player Headphones
  • Battery Life
    Up to 28 hours