FreeBuds 6i Tws Bluetooth Earbuds - Black

Order Code: ZT4972875S

£104.99 Inc VAT (20%)


Description

HUAWEI FreeBuds 6i - designed to handle daily scenarios which can involve a distracting level of noise across a wide frequency range. Just slip on your earbuds, enable ANC, and tune out with your favourite tunes.<br><br>Intelligent dynamic ANC 3.0 generates noise cancellation parameters through real-time model building, with the algorithm specially trained and tuned for 34 scenarios. HUAWEI FreeBuds 6i monitors noise every 2.6 ?s and adjusts the parameters within about a second to seamlessly optimize noise cancellation for your surroundings.<br><br>The earbuds come equipped with three microphones that work in tandem with deep neural network (DNN) algorithm to distinguish voices from noise and cancel out noise during calls.<br><br>The 11 mm quad-magnet dynamic drivers are 50% more powerful and Hi-Res certified, producing as low as 14 Hz of punchy bass - performance that's sure to take your breath away.<br><br>Thanks to simulations conducted on more than 10, 000 ear samples, the in-ear components are 6% smaller, and key indicators that directly affect wearing comfort have been optimized. Skin-friendly ear tips made of liquid silicone boost noise cancellation performance, without compromising on wearing comfort.<br><br>Tap and slide to answer calls and control playback, while leaving your phone in your pocket.<br><br>Listen for an astounding 35 hours with a fully charged case, or an impressive 4 hours after just 10 minutes of charging.

See full description
Specifications for FreeBuds 6i Tws Bluetooth Earbuds - Black
  • Colour
    Black
  • Battery Life
    Up to 35 hours playtime
  • Product Type
    Headphones
    Earbuds
  • Weight
    5.4gx2
  • Sweat Resistance Rating
    IP54
  • Function
    Media Player Headphones
  • Connection
    Bluetooth 5.3
  • Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome