FreeBuds Pro 3 Wireless Earbuds - Silver

Order Code: ZT4973039S

£199.99 Inc VAT (20%)


Description

HUAWEI FreeBuds Pro 3 - fine-tuned down to the last detail to ensure an excellent listening experience, thanks to anultra-hearingdual-driversetup, enhanced by a Halbach array with high transient response, and 11 mm ultra-mag bass driver thats sure to bowl you over. And withdigitalcross-overtechnology, the sound can soar to 48 kHz3or drop all the way to14 Hz3without missing a beat.<br><br>Just listen as you please, and thetriple adaptive EQalgorithm will kick in to keep every note, tone, and tune true-to-life. The algorithm detects volume level, ear canal shape, and wearing status in real time, and applies the optimal sound level and EQ settings, so that your favourite music is always raring to go!<br><br>No call should ever be a close call - thats whyPure Voice 2.0is there to keep loud noise and boisterous crowds at bay when youre on the phone with loved ones.<br><br>The updated AI adaptive noise cancellation algorithm ofintelligent ANC 3.0works in tandem with the tri-mic hybrid noise cancellation system, to accurately identity and calculate noises inside and outside the ear in real time, and thereby tailoring the noise cancellation effects to real-time conditions. The ANC capability is improvedby 50%onHUAWEI FreeBuds Pro 3, making it an ideal listening companion for flights and train rides.<br><br>The VPU microphone also works in tandem with three other microphones to form a 4-mic system, which detects and distinguishes between different types of ambient noise by frequency range, thanks to amulti-channeldeep neural network (DNN) algorithm.<br><br>HUAWEI FreeBuds Pro 3 comes with a new XS ear tip size. A total of four sizes are available, making the earbuds suitable to wear for more users. A more secure fit allows for better ANC performance.<br><br>Listen for up to31 hourswith the charging case and up to6.5 hourson a single charge, and charge wirelessly to get moving and grooving right away.

See full description
Specifications for FreeBuds Pro 3 Wireless Earbuds - Silver
  • Sweat Resistance Rating
    IP54
  • Weight
    5.8gx2
  • Function
    Media Player Headphones
  • Product Type
    Earbuds
    Headphones
  • Connection
    Bluetooth 5.3
  • Microphone
    Yes
  • Battery Life
    Up to 31 hours playtime
  • Colour
    Silver Frost

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome