FreeClip True Wireless Earbuds - Purple

Order Code: ZT4973054S

£199.99 Inc VAT (20%)


Description

A minimalist spherical shape gives the Huawei FreeClip earbuds a stylish look, and an ergonomic design makes them comfortable and feather-light. Each earbud weighs in at just 5.6 gand the open-ear design allows ears to breathe, while TPU reduces smudging and staining.<br><br>The earbuds are interchangeable, with self-adaptive left-right audio channels, meaning you can wear either earbud on either?ear.<br><br>Immerse yourself in music, while staying aware of changes in ambient sounds, whether in an office or doing exercise, thanks to the open-ear? design.<br><br>Enjoy crystal-clear callswith a delicate microphone system that works in tandem with amulti-channel deep neural network (DNN) algorithmto effectively pick out voices from ambient?noises.<br><br>Listen for up to 8 hours when using the earbuds alone on a single charge, or listen for up to 36 hourswith a fully charged charging case.Wearing a single earbud while having a fully charged charging case ensures a longer battery life.A 10-min charge sustains up to 3 hours of?listening.<br><br>Tap on the Acoustic Ball, the C-bridge, or the Comfort Bean, for seamless?control.

See full description
Specifications for FreeClip True Wireless Earbuds - Purple
  • Battery Life
    Up to 36 hours playtime
  • Microphone
    Yes
  • Weight
    5.6gx2
  • Colour
    Purple
  • Sweat Resistance Rating
    IP54
  • Product Type
    Headphones
    Earbuds
  • Function
    Media Player Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome