Inzone H5 Wireless Black Gaming Headset

Order Code: ZT4972943S

£119.99 Inc VAT (20%)


Description

A light-weight (260 g) gaming headset designed for gamers on PC and PlayStation5. Includes 360 Spatial Sound for Gaming activated through the INZONE Hub PC software and abidirectional boom microphone with AI-powered noise-reduction. Connects via a low-latency 2.4 GHz wireless USBdongle.

Specifications for Inzone H5 Wireless Black Gaming Headset
  • Style
    Double Sided
  • Microphone
    Yes
  • Connection
    Wireless/USB
  • Wired/Wireless
    Wireless
  • Weight
    260g
  • Colour
    Black
  • Function
    Gaming Headset
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Cable Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome