Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Jbuds Air Pro Bluetooth Tws Earbuds
By JLab
Order Code:
ZT3527540S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/jbuds-air-pro-bluetooth-tws-earbuds/p/ZT3527540S
Add to quotation
View all Earbuds & Headphones
Description
JLab Audio JBuds Air Pro True Wireless Stereo Earbuds with Charging Case
Specifications
Technical Information
Specifications for Jbuds Air Pro Bluetooth Tws Earbuds
Microphone
Yes
Colour
Black
Product Type
Headphones
Connection
Bluetooth 5.1
Battery Life
9+ hours
Weight
38.9g
Sweat Resistance Rating
IP55
Function
Media Player Headphones
Earbud Charge Time
1.5hours
Form
In Ear Headphones
Case Dimensions
73x38x39mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome