JBuds ANC True Wireless Ear Buds + Case

Order Code: ZT4781949S

£71.99 Inc VAT (20%)


Description

Whether you're in a busy office or a noisy city street, the JBuds ANC noise-cancelling mic ensures crystal clear calls. The MEMS mic in each bud helps eliminate background noise, ensuring that your voice is heard loud and clear on the other end. Use either earbud independently or use both together. Hear your surroundings while you run or walk for safe listening with Be Aware Audio. Turn on when you want to let ambient noise in or off to zone out with just your music. Designed for you, the JBuds ANC allows road noise in or lets you converse while still listening to your headphones. Smart Active Noise Cancellation adjusts to the environment and continually learns how to best cancel noises, offering the best audio experience. Control how you hear outside noise with three noise control modes: ANC On, ANC Off and Be Aware. JBuds ANC features 9+ hours of wireless playtime in each earbud and 33+ additional hours from the charging case. Thats 42+ total hours of Bluetooth 5 playtime. Plus, use ANC to tune out even more and youll get 34+ total hours of ANC playtime. With Bluetooth Multipoint you enjoy the versatility of transitioning seamlessly from device to device. Hop from podcast on your computer to a call on your mobile. You can connect simultaneously to two devices mobile, laptop and/or computer.

See full description
Specifications for JBuds ANC True Wireless Ear Buds + Case
  • Battery Life
    43hours
  • Weight
    4.8g x 2
  • Product Type
    Headphones
    Earbuds
  • Function
    Media Player Headphones
  • Colour
    Black
  • Sweat Resistance Rating
    IP55
  • Microphone
    Yes
  • Connection
    Bluetooth 5.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome