JBuds LUX Anc Wireless Sage Headphones

Order Code: ZT4973100S

£92.99 Inc VAT (20%)


Description

Experience luxurious sound with JBuds Lux ANC Headphones - a new legacy in JLab audio excellence. Seamlessly blending innovation and Lab-quality sound, these sleek headphones guarantee an elevated listening experience. Whether in a bustling commute or unwinding, revel in uninterrupted music bliss with Smart Active Noise Cancelling and personalized sound via the JLab App. Embrace your favourite tunes or podcasts in ultimate comfort and style with Cloud Foam™ earcups and headband, ensuring an unparalleled listening experience.Enjoy exceptional sound quality via 40mm drivers, bringing depth and clarity to your music.With 70+ hours of playtime , enjoy uninterrupted music sessions or calls. Enjoy another dimension and immersive sound with Spatial Audio, compatible with applications such as Dolby Atmos, Tempest 3D AudioTech and Windows Sonic. Youll feel like youre sitting in the middle of a concert or standing in the middle of a fight scene.Smart Active Noise Cancelation adjusts to the environment and continually learns how to best cancel noises, offering the best audio experience. Activate the Smart Active Noise Cancelling to eliminate external distractions up to 25 dB or switch to Be Aware mode to remain connected to your environment.Form-Fit Earcups are ergonomically shaped to the natural outline of the ear. The 1'' Cloud Foam cushions and adjustable hinges further customize your comfort for any travel, workout, or commute.With the new JLab App, customize the ANC/Be Aware settings, touch controls, and sound to your personal preference - or use the presets for JLab Signature, Balance or Bass Boost. Safe hearing option allows you to protect your ears from hearing damage with volume limits. Plus, get software updates for your product right when they're available.Furnished with cutting-edge noise cancelling microphones, these headphones ensure crystal clear and uninterrupted communication during calls, ensuring exceptional clarity and eliminating external disturbances for an impeccable conversation experience.Utilize Bluetooth Multipoint to seamlessly connect to and toggle between two devices simultaneously for added convenience. Wireless Share Mode allows you to share audio wirelessly between two Lux headphones.Plus effortless pairing with an Android device with Google Fast Pair. When you take out your headphones and have a supported Android device, youll see a pop-up enabling you to connect via Bluetooth. Dont worry if youre not an Android user, JLab headphones will connect with any Bluetooth enabled device like iPhone with just a couple taps. Plus with Google Find My Device, you can locate your headphones.

See full description
Specifications for JBuds LUX Anc Wireless Sage Headphones
  • Connection
    Bluetooth 5.3
  • Function
    Media Player Headphones
  • Colour
    Sage
  • Product Type
    Headphones
    On Ear Headphones
  • Microphone
    Built In
  • Battery Life
    Up to 70 hours playtime
  • Weight
    235g