Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
JBuds Mini Tws Bluetooth Aqua Earbuds
By JLab
Order Code:
ZT4792485S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/jbuds-mini-tws-bluetooth-aqua-earbuds/p/ZT4792485S
Add to quotation
View all Earbuds & Headphones
Description
JLab Audio JBuds Mini True Wireless Stereo Bluetooth Aqua Earbuds with Charging Case
Specifications
Specifications for JBuds Mini Tws Bluetooth Aqua Earbuds
Type
Headphones
Product Type
Earbuds
Battery Life
20hours
Colour
Aqua
Weight
3.3g x 2
Sweat Resistance Rating
IP55
Microphone
Yes
Connection
Bluetooth 5.3
Function
Media Player Headphones
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome