Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
KEN USB HI FI Headphone with Mic
By Kensington
Order Code:
ZT3524753S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/ken-usb-hi-fi-headphone-with-mic/p/ZT3524753S
Add to quotation
View all Earbuds & Headphones
Description
Kensington USB Hi-Fi Headphone with Mic - K97601WW
Specifications
Specifications for KEN USB HI FI Headphone with Mic
Type
Headsets & Microphones
Wired/Wireless
Wired
Connection
USB-A
Cable Length
1.8m
Colour
Black
Style
Double SIded
Weight
150g
Microphone
Yes
Form
On Ear Headset
Function
PC Headset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome