Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
LinkBud S True Wireless Headphones Blue
By Sony
Order Code:
ZT4784095S
£149.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/linkbud-s-true-wireless-headphones-blue/p/ZT4784095S
Add to quotation
View all Earbuds & Headphones
Description
Sony LinkBud S True Wireless Earth Blue Wireless Ear Buds with Charging Case
Specifications
Specifications for LinkBud S True Wireless Headphones Blue
Type
Headphones
Sweat Resistance Rating
IPX4
Form
Earbuds
Microphone
Yes
Battery Life
Up to 20 Hours
Colour
Earth Blue
Function
Media Player Headphones
Weight
4.8g x 2
Connection
Blutooth 5.2