LinkBuds Fit Wireless Noise Cancelling Green Ear Buds with Charging Case

Order Code: ZT5531540S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

Smart, lightweight earbuds with intelligent Noise Cancelling, Auto Ambient Sound, and an array of other smart features housed in a comfortable body designed for enhanced wearability throughout the day.

Specifications for LinkBuds Fit Wireless Noise Cancelling Green Ear Buds with Charging Case
  • Microphone
    Yes
  • Connection
    Bluetooth 5.3
  • Weight
    4.9g x 2
  • Battery Life
    Up to 08 hours playtime
  • Function
    Media Player Headphones
  • Sweat Resistance Rating
    IPX4
  • Product Type
    Headphones
    Earbuds
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome