LinkBuds Open Wireless Black Ear Buds with Charging Case

Order Code: ZT5531602S

£159.99 Inc VAT (20%)
£165.993.5% off


Description

Experience a comfortable, intuitive fit whilst maintaining complete spatial awareness with LinkBuds Open. Their lightweight build helps ensure comfort throughout the day, while reproducing sound faithfully thanks to Integrated Processor V2.Smart, lightweight earbuds with unique ring-shaped construction for greater ambient awareness and a lightweight build for a more comfortable fit over the day, with an array of features built in for better audio.

See full description
Specifications for LinkBuds Open Wireless Black Ear Buds with Charging Case
  • Colour
    Black
  • Weight
    5.1g x 2
  • Connection
    Bluetooth 5.3
  • Sweat Resistance Rating
    IPX4
  • Product Type
    Headphones
    Earbuds
  • Function
    Media Player Headphones
  • Battery Life
    Up to 08 hours playtime
  • Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome