Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
MDREX15AP Wired 3.5mm Earphones Black
By Sony
Order Code:
ZT3524824S
£15.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/mdrex15ap-wired-3-5mm-earphones-black/p/ZT3524824S
Add to quotation
View all Earbuds & Headphones
Description
Sony MDR-EX15AP Wired 3.5mm Earphones Black
Specifications
Specifications for MDREX15AP Wired 3.5mm Earphones Black
Connection
3.5mm Jack
Function
Media Player Headphones
Microphone
Yes
Colour
Black
Form
In Ear Headphones
Weight
3g
Cable Length
1.2m
Product Type
Headphones