Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
OpenMove Grey Bone Conduction Headset
By Shokz
Order Code:
ZT4972909S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/openmove-grey-bone-conduction-headset/p/ZT4972909S
Add to quotation
View all Earbuds & Headphones
Description
Shokz OpenMove Grey Bone Conduction Stereo Bluetooth Headset
Specifications
Specifications for OpenMove Grey Bone Conduction Headset
Product Type
Headsets & Microphones
Style
Double Sided
Weight
29g
Colour
Grey
Battery Life
6hours
Connection
Bluetooth 5.1
Microphone
Yes
Function
Media Player Headset
Wired/Wireless
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome