Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Poly Blackwire 3220 Stereo USB-C Wired Headset with USB-C to USB-A Adapter
By HP
Order Code:
ZT4188522S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/poly-blackwire-3220-stereo-usb-c-wired-headset-with-usb-c-to-usb-a-adapter/p/ZT4188522S
Add to quotation
View all Earbuds & Headphones
Description
HP Poly Blackwire 3220 Stereo USB-C Wired Headset with USB-C to USB-A Adapter 8X228A6
Specifications
Specifications for Poly Blackwire 3220 Stereo USB-C Wired Headset with USB-C to USB-A Adapter
Type
Headsets & Microphones
Connection
USB-C/USB-A
Function
PC Headset
Colour
Black
Microphone
Yes
Product Type
On Ear Headset
Wired/Wireless
Wired
Cable Length
1.54m
Style
Double SIded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome