Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Poly Savi 8220-M 3in1 Stereo Wireless Microsoft Teams Certified Headset
By HP
Order Code:
ZT4188275S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/poly-savi-8220-m-3in1-stereo-wireless-microsoft-teams-certified-headset/p/ZT4188275S
Add to quotation
View all Earbuds & Headphones
Description
HP Poly Savi 8220-M 3in1 Stereo Wireless Microsoft Teams Certified Headset 8D3H8AA#ABB
Specifications
Specifications for Poly Savi 8220-M 3in1 Stereo Wireless Microsoft Teams Certified Headset
Microphone
Yes
Standby Time
Up to 50 Hours
Function
PC and Mobile Headset
Connection
Bluetooth 4.2
Style
Double SIded
Wired/Wireless
Wireless
Colour
Black
Weight
160g
Form
On Ear Headset
Type
Headsets & Microphones
Talk Time
Up to 13 Hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome