0
1
2
3
4
5
6
7
8
9
10
11
12

Sennheiser Impact SC 665 USB

Order Code: ZT1105940S

£169.99 Inc VAT (20%)


Description

EPOS | SENNHEISER IMPACT SC 665 USB. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music. Headphone frequency: 50 - 18000 Hz. Cable length: 2.9 m. Weight: 95 g. Product colour: Black, Silver

Specifications for Sennheiser Impact SC 665 USB
  • Headset Type
    Binaural
  • Cable Length
    2.9m
  • Material
    Leatherette, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome