EPOS | SENNHEISER IMPACT SDW 5031. Product type: Headset. Connectivity technology: Wireless. Recommended usage: Office/Call center. Headphone frequency: 50 - 7500 Hz. Wireless range: 40 m. Weight: 100 g. Product colour: Black