Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
ULT Power Sound Grey Bluetooth Headphones
By Sony
Order Code:
ZT4784141S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/ult-power-sound-grey-bluetooth-headphones/p/ZT4784141S
Add to quotation
View all Earbuds & Headphones
Description
Sony ULT Power Sound Forest Grey Bluetooth Wireless Headphones
Specifications
Specifications for ULT Power Sound Grey Bluetooth Headphones
Type
Headphones
Colour
Forest Grey
Microphone
Yes
Battery Life
Up to 30 hours
Cable Length
1.2m
Weight
255g
Form
On Ear Headset
Connection
Blutooth 5.2
Function
Media Player Headphones
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome