Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
WF-C700N Headset True Wireless Stereo Bluetooth Black
By Sony
Order Code:
ZT4189141S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/wf-c700n-headset-true-wireless-stereo-bluetooth-black/p/ZT4189141S
Add to quotation
View all Earbuds & Headphones
Description
Sony WF-C700N Headset True Wireless Stereo Bluetooth Black WFC700NB.CE7
Specifications
Specifications for WF-C700N Headset True Wireless Stereo Bluetooth Black
Form
In Ear Headphones
Connection
Bluetooth 5
Sweat Resistance Rating
IPX4
Weight
4.6g x 2
Colour
Black
Battery Life
Up to 25 hours
Type
Headphones
Microphone
Built In
Function
Media Player Headphones