WF C700N Tws Lavender Ear Buds + Case

Order Code: ZT4782494S

£99.99 Inc VAT (20%)


Description

The WF-C700N Noise Cancelling headphones deliver crystal-clear sound, comfort, and a long-lasting battery for everyday use. Control ambient sound with 20 levels or let Adaptive Sound Control do this automatically. Its now easier than ever to focus on your music. Designed for everyday use, with long-lasting battery life, quick charging (10min charge = 1 hour play), Multipoint Connection, IPX4 water resistance, and smart features. Reliable calls, wherever you take them. The Wind Noise Reduction Structure of these Sony earphones delivers your voice clearly, even outside on a windy day.

See full description
Specifications for WF C700N Tws Lavender Ear Buds + Case
  • Weight
    4.6g x 2
  • Colour
    Lavender
  • Microphone
    Yes
  • Connection
    Bluetooth 5.2
  • Function
    Media Player Headphones
  • Battery Life
    Up to 10 hours
  • Type
    Headphones
  • Form
    Earbuds
  • Sweat Resistance Rating
    IPX4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome