Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
WF-C700N TWS Stereo - White Earbuds + Case
By Sony
Order Code:
ZT5114307S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/wf-c700n-tws-stereo-white-earbuds-%2B-case/p/ZT5114307S
Add to quotation
View all Earbuds & Headphones
Description
Sony WF-C700N Headset True Wireless Stereo Noise Cancelling White Earbuds with Charging Case
Specifications
Specifications for WF-C700N TWS Stereo - White Earbuds + Case
Product Type
Headphones
Battery Life
20hours
Weight
4.6g x 2
Connection
Bluetooth
Microphone
Built In
Function
Media Player Headphones
Colour
White
Sweat Resistance Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome