Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Wired Gen 2 UC USB-C USB-A Anc Headset
By Lenovo
Order Code:
ZT4972937S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/wired-gen-2-uc-usb-c-usb-a-anc-headset/p/ZT4972937S
Add to quotation
View all Earbuds & Headphones
Description
Lenovo Wired Gen 2 USB-C USB-A UC Active Noise Cancelling Headset
Specifications
Specifications for Wired Gen 2 UC USB-C USB-A Anc Headset
Product Type
Headsets & Microphones
Weight
148g
Function
PC Headset
Colour
Black
Connection
USB-C/USB-A
Style
Double SIded
Cable Length
1.78m
Wired/Wireless
Wired
Microphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome