Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
Wireless Noise Cancelling Green Earbuds
By Sony
Order Code:
ZT5349281S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/wireless-noise-cancelling-green-earbuds/p/ZT5349281S
Add to quotation
View all Earbuds & Headphones
Description
Sony WF-C700N Wireless Noise Cancelling Green Earbuds with Charging Case
Specifications
Specifications for Wireless Noise Cancelling Green Earbuds
Product Type
Headphones
Sweat Resistance Rating
IPX4
Weight
4.6g x 2
Function
Media Player Headphones
Battery Life
20hours
Microphone
Built In
Connection
Bluetooth
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome