ZB-7 Bluetooth Wireless Active Noise Cancelling Headphones

Order Code: ZT3444580S

£249.99 Inc VAT (20%)


Description

Veho ZB-7 Bluetooth Wireless Active Noise Cancelling Headphones. Product type: Headset. Connectivity technology: Wired & Wireless, Bluetooth. Recommended usage: Calls/Music. Headphone frequency: 20 - 20000 Hz. Wireless range: 10 m. Weight: 230 g. Product colour: Black

Specifications for ZB-7 Bluetooth Wireless Active Noise Cancelling Headphones
  • Product Type
    Headset
  • Weight
    230g
  • Colour
    Black