Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Security & Surveillance
Equipment Security
2m 4-Digit Combination Laptop Security Cable Lock for K-Slot Devices
By StarTech.com
Order Code:
ZT4187845S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/equipment-security/2m-4-digit-combination-laptop-security-cable-lock-for-k-slot-devices/p/ZT4187845S
Add to quotation
View all Equipment Security
Description
Protect your laptop
Specifications
Technical Information
Specifications for 2m 4-Digit Combination Laptop Security Cable Lock for K-Slot Devices
Weight
128g
Colour
Silver/Black
Product Type
Cables & Locks
Form
Notebook Locks
Lock Type
Combination
Cable Thickness
4.4mm
Cable Length
2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome